Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Premium Bunsen Burner
SCI_ED

Catalog No. p-7201195 Shop All Eisco Products
Change view
Click to view available options
For Use With (Application):
Liquid Petroleum Gas
Natural Gas
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Application)
S27506 Liquid Petroleum Gas
S27507 Natural Gas
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S27506 Supplier Eisco™ Supplier No. CH0094LP
Only null left
Add to Cart
Add to Cart

Includes flame stabilizer, air mix adjustment, and gas flow adjustment for complete control in the laboratory

  • Flame stabilizing burner tip for increased safety
  • Includes an air port with collar to adjust the flow of air
  • Gas flow is controlled by a needle valve fitted above the base
  • Burner comes equipped with a serrated inlet arm that accepts 6-8 mm tubing
  • Aluminum mixing tube is mounted on a circular, die cast zinc alloy base

Specifications

Product Type Bunsen Burner
For Use With (Equipment) Fits 6 to 8 mm tubing
Gas Type Liquid Propane
Length (English) 3 in.
Length (Metric) 7.62 cm
Material Aluminum (Mixing Tube), Die Cast Zinc Alloy (Base)
For Use With (Application) Liquid Petroleum Gas
Height (English) 6.5 in.
Height (Metric) 16.51 cm
Weight (English) 0.3 lb.
Weight (Metric) 136 g
Width (English) 3 in.
Width (Metric) 7.62 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.