Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Premium Cast Steel Base
SCI_ED

Catalog No. S89494 Shop All Eisco Products
Change view
Click to view available options
Height (Metric):
59 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
S89494 59 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S89494 Supplier Eisco™ Supplier No. ABSE12SPL
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Eisco™ Premium Cast Steel Base includes a sturdy 3 point base finished in a chemical resistant coating.

  • A shaped base provides outstanding stability and economy of space
  • Chemical resistant cast steel
  • Tapped hole in base receives a 10 x 1.5 mm thread
  • 59 cm tall steel rod included

Warranty and Services

1 year limited manufacturer warranty

Specifications

Material Steel
Height (Metric) 59 cm
Length (Metric) 22 cm
Length (Metric) Rod 22 cm
Includes A shaped base, rod
Quantity 1 Set
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.