Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Columbia Cleanroom Premium Cleanroom Paper, Latex - Free

Catalog No. 17980839
Change view
Click to view available options
Dimensions (L x W):
8.5 x 11 in.
11 x 17 in.
Weight (Metric):
9.97 kg
12.7 kg
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Weight (Metric)
17-980-839 11 x 17 in. 9.97 kg
17-980-840 8.5 x 11 in. 9.97 kg
17-980-841 11 x 17 in. 12.7 kg
17-980-842 8.5 x 11 in. 12.7 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 17-980-839 Supplier Columbia Cleanroom Supplier No. PREM221117LF
Add to Cart
Add to Cart

Top of the line, highest quality, USA-made, premium cleanroom paper. A sheet you would want to use to print company letterhead on, use in company meetings, for record keeping, but made for controlled environments.

  • The same high-quality paper found in all our Class 10 cleanroom notebooks.
  • This is the best cleanroom sheet available.
  • Our latex-free Premium cleanroom paper is a cut above our traditional latex-free cleanroom paper.
  • Its purpose is simple: if your company is seeking the very best in cleanroom paper quality, whether for copying, writing, monthly cleanroom reports, or lab records, you will not find a better sheet.
  • With its rich, natural finish, acid-free compound, and absence of chlorine, our Class 10, latex-free, Premium sheet is archival quality.
  • Our latex-free Premium sheet is Forest Stewardship Council (FSC) certified.
  • We offer latex-free Premium in 22 and 28 pound, 8.5 x 11 in. and 11 x17 in.
  • 100% made in the USA.
  • ISO 3 certified.
  • The lowest shed rate when torn.
  • Superior smoothness.
  • No bleeding from pen ink or copier toner.
  • Purpose-made for controlled environments.
  • Ideal for copiers, laser, and inkjet printers.
  • Distinct quality and superior finish.
  • Unlike any other cleanroom sheet on the market.
  • 1250 sheets per case.

Specifications

Material Paper
Color White
Dimensions (L x W) 11 x 17 in.
Product Type Paper
Weight (Metric) 9.97 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.