Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Premium Cover Glasses

Catalog No. 125485PP Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W):
22 x 22 mm
25 x 25 mm
40 x 22 mm
50 x 22 mm
50 x 24 mm
60 x 24 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
12-548-5PP 60 x 24 mm
12-548-BP 22 x 22 mm
12-548-CP 25 x 25 mm
12-548-5CP 40 x 22 mm
12-548-5EP 50 x 22 mm
12-548-5MP 50 x 24 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 12-548-5PP
This item is not returnable. View return policy

The ultimate in purity and cleanliness for exacting work in histology, cytology, urinalysis and microbiology

  • Made of crystal-clear, pure water-white glass with uniform surface quality, precise squared edge, perfect flatness and exact dimensions
  • Precleaned and packaged to stay clean
  • Each glass is individually inspected and boxed in a molded plastic container for snugness and easy removal

Specifications

Product Type Premium Coverslip
Shape Square
Material Glass
Length (Metric) 60 mm
Width (Metric) 24 mm
Thickness (Metric) #1 (0.13 to 0.16 mm)
Dimensions (L x W) 60 x 24 mm
Quantity 1 oz./Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.