Learn More
Description
- Made of crystal-clear, pure water-white glass with uniform surface quality, precise squared edge, perfect flatness and exact dimensions
- Precleaned and packaged to stay clean
- Each glass is individually inspected and boxed in a molded plastic container for snugness and easy removal
Specifications
Specifications
| Product Type | Premium Coverslip |
| Shape | Square |
| Material | Glass |
| Length (Metric) | 22 mm |
| Width (Metric) | 22 mm |
| Thickness (Metric) | #1 (0.13 to 0.16 mm) |
| Dimensions (L x W) | 22 x 22 mm |
| Quantity | 1 oz./Pk. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.