Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Premium Four Prong Clamp with Boss Head
SCI_ED

Catalog No. S13906 Shop All Eisco Products
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S13906 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S13906 Supplier Eisco™ Supplier No. PRCMP03BH
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Choose durable lab equipment that will last for years. The Premium Four Prong Clamp with Boss Head is an industrial, rubber-lined universal lab clamp with swivel boss head attachment.

  • Clamp constructed of powder coated steel
  • Maximum clamp opening is 10.5 cm
  • Swivel between clamp and boss head
  • Boss accommodates up to 19 mm rod

Specifications

Autoclavable Autoclavable
Quantity 1
Connector Types Connecting Rod
Type Adjustable Clamp
Material Zinc Die Cast, Powder Coated
Includes Boss Head
For Use With (Equipment) Beakers, Erlenmeyer flasks, test-tubes, boiling (Florence) flasks, burettes
Description Vinyl Coated
Height (Metric) 25.4 mm
Height (English) 1 in.
Length (English) 8 in.
Length (Metric) 203.2 mm
Width (English) 4 in.
Width (Metric) 101.6 mm
Color Blue
Jaw Type 4-Prong
Sterility Non-sterile
Coating Vinyl
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.