Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Premium Four Prong Clamp w/ Boss Head
SCI_ED

Catalog No. S13904 Shop All Eisco Products
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S13904 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S13904 Supplier Eisco™ Supplier No. PRCMP02BH
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Choose durable lab equipment that will last for years. The EISCO Premium Four Prong Clamp w/ Boss Head is an industrial cork-lined universal lab clamp with a swivel boss head attachment.

  • Clamp constructed of powder coated steel
  • Maximum clamp opening is 10.5cm
  • Swivel between clamp and boss head
  • Boss accommodates up to 19mm rod

Specifications

Autoclavable Not Autoclavable
Type Adjustable Clamp
Material Zinc Die Cast, Plastic Coated
Includes Boss Head
Height (Metric) 2.54 cm
Height (English) 1 in.
Length (English) 8 in.
Length (Metric) 20.32 cm
Width (English) 4 in.
Width (Metric) 10.16 cm
Color Blue
Jaw Type 4-Prong
Coating Cork
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.