Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Premium Four Prong Clamp
SCI_ED

Catalog No. S13903 Shop All Eisco Products
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S13903 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S13903 Supplier Eisco™ Supplier No. PRCMP02
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Choose durable lab equipment that will last for years. The EISCO Premium Four Prong Clamp is an industrial universal lab clamp.

  • Clamp constructed of powder coated steel
  • Lined clamp prongs are attached to aluminum rod
  • Maximum clamp opening is 10.5 cm
  • 14cm connecting rod
  • Completely metal constructions, thread fitted actuating joints
  • 10mm diameter connecting rod

Specifications

Autoclavable Not Autoclavable
Quantity 1 Ea.
Type Adjustable Clamp
Material Zinc Die Cast, Plastic Coated
Diameter (English) 0.39 in.
Diameter (Metric) 10 mm
Height (Metric) 2.54 cm
Height (English) 1 in.
Length (English) 9.5 in.
Length (Metric) 24.13 cm
Width (English) 4 in.
Width (Metric) 10.16 cm
Color Blue
Jaw Type 4-Prong
Coating Cork
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.