Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Premium Grade 304 Stainless Steel Tubing

Catalog No. 111004105 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Diameter (English) Inner:
0.030 in.
0.085 in.
0.209 in.
Diameter (English) Outer:
1/16 in.
1/4 in.
1/8 in.
Overall Length (English):
50 ft.
100 ft.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner Diameter (English) Outer Overall Length (English)
11-100-4105 0.209 in. 1/4 in. 50 ft.
11-100-3739 0.030 in. 1/16 in. 100 ft.
11-102-0790 0.085 in. 1/8 in. 50 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 11-100-4105 Supplier MilliporeSigma™ Supelco™ Supplier No. 20527
Only null left
Add to Cart
Add to Cart

Specially cleaned to ensure inertness; use for sensitive GC-MS applications

  • Type 304 Stainless Steel is covered by highly protective film of Chromium Oxyhydroxide
  • It is recommended to add inhibitors like heterocyclic compounds to reduce the corrosion rate
  • 304SS materials are suitable for tubing and for wires as they exhibit strength and are corrosion resistant
  • Specially cleaned to ensure inertness
  • Use for sensitive GC-MS applications
TRUSTED_SUSTAINABILITY

Specifications

Type Tubing
Grade Premium
For Use With (Application) GC-MS
Diameter (English) Inner 0.209 in.
Diameter (English) Outer 1/4 in.
Diameter (Metric) Inner 5.3 mm
Diameter (Metric) Outer 6.35 mm
Overall Length (English) 50 ft.
Material Stainless Steel (304)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.