Learn More
Description
Fisherbrand™ Standard Lister Bandage Scissors (High Polish) are made from surgical grade stainless steel with one blade with a rounded tip and one blade with a blunt, flattened, probe tip.
- Short, angled blade
- Rockwell hardness: HRC 46 to 50
- Passivated
- Autoclavable
- Sterilizable by ETO/Gamma radiation
- Made from ASTM-Standard stainless steel
Certifications
ISO 9001-02, GMP, cGMP
Specifications
Specifications
| Product Type | Bandage Scissors |
| Blade Style | Angled |
| Grade | Surgical |
| Length (English) | 7.25 in. |
| Length (Metric) | 18.4 cm |
| Material | Stainless Steel |
| Autoclavable | Autoclavable |
| For Use With (Application) | Multiple uses |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.