Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Premium Horseshoe Magnet
SCI_ED

Catalog No. S27734 Shop All Eisco Products
Change view
Click to view available options
Class Size:
1 Lab Group
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Class Size
S27734 1 Lab Group
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27734 Supplier Eisco™ Supplier No. PH0784
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Premium Horseshoe Magnet is a standard magnet for science education use that allows students to compare magnet strengths between different shapes and materials.

  • Super Strong Steel Magnet
  • Premium Horseshoe, U Shape
  • Ideal for science classrooms
  • Dimensions: 5.5 x 3.125 in.

Specifications

Grade 6 to Undergraduate
Dimensions (L x W) 14 x 7.9 cm (5.5 x 3.125 in.)
For Use With (Application) Science Education
Includes 1 Magnet
Material Steel
Quantity 1 Ea.
Length (English) 5.5 in.
Length (Metric) 14 cm
Width (English) 3.125 in.
Width (Metric) 7.9 cm
Class Size 1 Lab Group
Product Type Horseshoe Magnet (Premium)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.