Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Marketlab Premium Infection Prevention PPE Isolation Cart

Catalog No. 22505313
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22-505-313 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-505-313 Supplier Marketlab Supplier No. CT3000000
Add to Cart
Add to Cart

The ultimate PPE cart for isolation areas

  • An advanced solution to support best practices in infection prevention
  • Latches keep doors securely closed
  • All drawers have storage between the dispensing fronts for extra supplies
  • Dedicated mounting area for touchless hand sanitizer dispenser
  • Integrated handle promotes easy, comfortable maneuvering
  • 5 in. medical grade casters enable durability and quiet movement (2 locking)
  • Removable shelves accommodate changing storage needs

Specifications

Product Type PPE Dispenser
Color White
Depth (English) 18.5 in.
Width (English) 27 in.
Height (English) 66.31 in.
Holds PPE
Material Aluminum
No. of Compartments 7
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.