Learn More
Description
- Premium wash bottles made from low density polyethylene (LDPE)
- Hose integrated into screw cap
- Hose is sturdy and non-flexible
- Designed for accurate and consistent dispensing of liquids
- Great durability
Warranty and Services
1 year limited manufacturer warranty
Specifications
Specifications
| Capacity (Metric) | 250 mL |
| Capacity (English) | 8 oz. |
| Color | Clear |
| For Use With (Application) | Dispensing liquids |
| Material | LDPE |
| Length (Metric) | 5 cm |
| Quantity | 1 |
| Sterility | Non-sterile |
| Weight (Metric) | 45.35 g |
| Weight (English) | 0.1 lb. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
