Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Premium LDPE Wash Bottles
SCI_ED

Catalog No. S29373 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S29373 500 mL
S29371 125 mL
S29372 250 mL
S29374 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. S29373 Supplier Eisco™ Supplier No. CH0181C
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Eisco™ Premium LDPE Wash Bottles feature screw caps with nozzles to provide leak proof dispensing of liquids.

  • Premium wash bottles made from low density polyethylene (LDPE)
  • Hose integrated into screw cap
  • Hose is sturdy and non-flexible
  • Designed for accurate and consistent dispensing of liquids
  • Great durability

Warranty and Services

1 year limited manufacturer warranty

Specifications

Capacity (Metric) 500 mL
Color Clear
For Use With (Application) Dispensing liquids
Material LDPE
Length (Metric) 7.36 cm
Quantity 1
Sterility Non-sterile
Weight (Metric) 45.35 g
Weight (English) 0.1 lb
Width (Metric) 15.24 cm
Closure Color Clear
Closure Included Yes
Graduated No
Mouth Narrow
Height (Metric) 24.13 cm
Width (English) 6 in.
Length (English) 2.9 in.
Height (English) 9.5 in.
Chemical Label Unlabeled
Closure Material LDPE
Diameter (Metric) 7.6 cm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 16.9 oz.
Shape Cylindrical
Disposable Reusable
Product Type Wash Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.