Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Premium Microcentrifuge Tubes PROMO

Catalog No. 05408129S24 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Amber
Assorted
Blue
Green
Lavender
Natural
Orange
Red
Yellow
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
05-408-129S24 Natural
05-408-130S24 Red
05-408-132S24 Blue
05-408-133S24 Green
05-408-131S24 Yellow
05-408-134S24 Amber
05-408-135S24 Orange
05-408-136S24 Lavender
05-408-137S24 Assorted
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 05-408-129S24

Flat-top, snap cap microcentrifuge tubes provide a safe, liquid-tight, reliable seal, even with prolonged boiling.

  • High-clarity polypropylene
  • Graduated in 0.1 and 0.25 mL markings
  • Withstand forces up to 30,000 x g
  • Easy-open caps with needle insertion spot and textured marking area
  • Labeling area on tube exterior
  • Highly polished interior for maximum sample recovery
  • Temperature range of -80°C to +121°C
  • Fit all standard rotors
  • Nonpyrogenic
  • Autoclavable at 121°C at 15 psi for 15 min.

Order Info

Available in eight colors or in assorted-color packs.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance RNase, DNase-free
Autoclavable Autoclavable
Capacity (Metric) 1.5 mL
Color Natural
Material Polypropylene
Includes Needle Insertion Spot
Label Type Labeling Area
Sterility Non-sterile
Graduated Yes
Closure Type Flat Snap Cap
Max. RCF 30,000 x g
Diameter (Metric) 10.8 mm
Length (Metric) 40.6 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.