Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Premium Microscope Slide Box, 100 Place PROMO

Catalog No. 034481PM Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Blue
Green
Red
White
Yellow
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
03-448-1PM Blue
03-448-2PM Green
03-448-3PM Red
03-448-4PM Yellow
03-448-5PM White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 03-448-1PM
Only null left
Add to Cart
Add to Cart

Store and transport 100 slides safely with durable ABS cases. Colored ABS 100 Place Slide Boxes keep standard microscope slides in numbered, grooved slots. Provides safe, dust-free storage.

  • Molded, rigid boxes securely hold standard microscope slides in grooved slots.
  • Durable ABS case available lined lined with foam or unlined.
  • Slots and lining are numbered to correspond to slide inventory sheet.
  • Features a securely closing hinged lid with a rust-resistant, nickel-plated clasp.
  • Stackable cases include feet for maximum stability.

Specifications

Type Slide Storage Box
Slide Capacity 100
Closure Type Hinged with Clasp
Color Blue
Device Holds 100 Microscope Slides
Dimensions (L x W x H) 208 x 175 x 34 mm
For Use With (Equipment) Standard 25 x 75 mm or 1 x 3 in. microscope slides
Height (English) 1.33 in.
Height (Metric) 34 mm
Includes Slide Inventory Sheet
Length (English) 8.18 in.
Length (Metric) 208 mm
Material ABS
Stackable Yes
Width (English) 6.88 in.
Width (Metric) 175 mm
Lining Material Foam
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.