Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Premium Microscope Slide Box

Catalog No. 03448286 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Green
Grey
Red
White
Yellow
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
03-448-286 White
03-448-288 Black
03-448-282 Blue
03-448-287 Grey
03-448-283 Green
03-448-284 Red
03-448-285 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 03-448-286
Add to Cart
Edge
Add to Cart

Premium Microscope Slide Box is ideal for storage or transportation of up to 100 standard size slides.

  • Durable ABS Plastic boxes with cork lining
  • Securely stores slides in grooved slots (26 x 76 mm)
  • Closes securely with a rust-resistant, nickel-plated clasp and pin hinges
  • Molded feet enable secure stacking for easy transport and storage
  • Slots are numbered to correspond with the slide inventory sheet
  • Stay organized with a molded labeling area for Project and Date
  • Slide boxes available in multiple colors for project coding
  • Dimensions: 8.2 x 6.9 x 1.3 in. (20.8 x 17.5 x 3.4 cm)

Specifications

Type Slide Box
Slide Capacity 100
Closure Type Clasp
Color White
Description Fisherbrand Premium Microscope Slide Box
Device Holds Standard-sized Microscope Slides
Dimensions (L x W x H) 8.2 x 6.9 x 1.3 in.
For Use With (Application) Slide Storage, Transportation
For Use With (Equipment) Standard Slides (26 x 76 mm)
Height (English) 1.3 in.
Height (Metric) 3.4 cm
Length (English) 8.2 in.
Length (English) Slide 3 in.
Length (Metric) 20.8 cm
Length (Metric) Slide 76 mm
Material ABS
Quantity 1 Box
Stackable Yes
Sterility Non-sterile
Width (English) 6.9 in.
Width (English) Slide 1 in.
Width (Metric) 17.5 cm
Width (Metric) Slide 26 mm
Closure Color Silver
Lining Material Cork
Closure Material Nickel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.