Learn More
Description
- Manufactured from pure white glass
- Reduced iron content for low autofluorescence
- Precleaned for immediate use
- 1440 slides total per case
Specifications
Specifications
| Length (Metric) | 75 mm |
| Material | Glass |
| Frosted | Yes |
| Precleaned | Yes |
| Width (Metric) | 25 mm |
| Type | Cytology Slide with Two 10 mm Circles |
| Thickness (Metric) | 1 mm |
| Well Count | 2 |
| No. per Case | 1440 |
| Color | Clear, White |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.