Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ Premium Microscope Slides in Tropical Packaging

Catalog No. 22339411 Shop All Epredia Products
Change view
Click to view available options
Color:
Clear
Clear, White
Type:
Cytology Slide with Two 10 mm Circles
Microscope Slide
Microscope Slide with Epredia Imprint
Plain Microscope Slide
Frosted:
Not Frosted
Yes
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Type Frosted
22-339-411 Clear, White Microscope Slide Yes
22-339-409 Clear Plain Microscope Slide Not Frosted
22-339-412 Clear, White Microscope Slide with Epredia Imprint Yes
22-339-410 Clear, White Cytology Slide with Two 10 mm Circles Yes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 22-339-411 Supplier Epredia™ Supplier No. 3050002A
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy

Epredia™ Premium Microscope Slides come packaged in a sealed tropical barrier bag with desiccant to reduce slide surface deterioration and sticking. Manufactured in the USA

  • Manufactured from pure white glass
  • Reduced iron content for low autofluorescence
  • Precleaned for immediate use
  • 1440 slides total per case

Specifications

Length (Metric) 75 mm
Frosted Yes
Precleaned Yes
Width (Metric) 25 mm
Type Microscope Slide
No. per Case 1440
Thickness (Metric) 1 mm
Material Glass
Color Clear, White
Coating Non-adhesion
Corner Style 90°
Dimensions (L x W) 75 x 25 mm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.