Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Premium Pack Amber Glass VOA Vials with 0.125in. Septa
GREENER_CHOICE

Catalog No. p-4526505
missing translation for 'orderingAttributeHoverText'
Volume (Metric):
20 mL
40 mL

Protect your most critical samples from collection to analysis with these premium pack amber glass VOA vials, featuring special foam cell dividers and assembled dust covers to protect the injection surface prior to use.

Protect your most critical samples from collection to analysis. Thermo Scientific™ Premium Pack Amber Glass VOA Vials with 0.125 in. Septa feature protective packaging with hard foam divider that hold vials securely separated, each in their own individual cell for ultimate vial protection. Hard foam sectional design allows clusters of nine (9) vials to be separated from the pack for convenient handling. Each vial includes an assembled dust cover to prevent particulate accumulation and protect the injection surface prior to use.

Features:

  • Amber vial designed for water sample collection for volatile organic analysis (VOA)
  • Amber color protects light-sensitive analytes from breakdown prior to analysis
  • Vial shoulder slope optimized to prevent air bubble entrapment
  • Choose from 20mL or 40mL sizes
  • Open-top white polypropylene cap with standard 0.125in. t hick PTFE-lined silicone septum
  • Polyethylene dust cover assembled over each cap to protect the septum from particulate accumulation prior to analysis
  • Septum permanently bonded to the cap; can't fall out or become unseated when punctured
  • Directly compatible with automation
  • Closures and dust covers assembled to vials

Includes:

Certified vials:

  • Certified to meet or exceed EPA performance-based standards for volatile organic analysis
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each vial individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence
  • Hard foam celled divider cushions and protects vials during shipping and handling
TRUSTED_SUSTAINABILITY

Specifications

Description EP 20mL vial amber 0.125 in. bonded septum premium pack certified
Diameter (English) Outer 1.1 in.
Color Amber
Diameter (Metric) Outer 28 mm
Material Glass (Type 1)
Volume (Metric) 20 mL
Height (English) 2.25 in.
Level Certified
No. per Case 72
Replacement Closure NA
Volume (English) 0.5 oz.
Volume (English) Brim 0.8 oz.
Volume (Metric) Brim 23.5 mL
Volume (Metric) Total 20 mL
Closure Material Polypropylene
Closure Type Septa Cap (Bonded)
Height (Metric) 57 mm
Quantity 72 Cs.
Thickness (Metric) 3.17 mm
Type Vial
Closure Size 24-414
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.