Learn More
Thermo Scientific™ Premium Pack Clear Glass Vials with 0.060in. Septa
Shop All Thermo Scientific Products

Description
Protect your most critical samples from collection to analysis. Thermo Scientific™ Premium Pack Clear Glass Vials with 0.060 in. Septa feature protective packaging, and a thinner septum that is optimized for automation. Hard foam divider holds vials securely separated, each in their own individual cell for ultimate vial protection. Hard foam sectional design allows clusters of nine (9) vials to be separated from the pack for convenient handling. Each vial includes an assembled dust cover to prevent particulate accumulation and protect the injection surface prior to use.
- Clear vial designed for water sample collection for volatile organic analysis (VOA)
- Vial shoulder slope optimized to prevent air bubble entrapment
- Available in the standard 40mL size
- Open-top white polypropylene cap bonded with 0.060in. thin PTFE-lined silicone septum
- Polyethylene dust cover assembled over each cap to protect the septum from particulate accumulation prior to analysis
- Septum permanently bonded to the cap—can't fall out or become unseated when punctured
- Optimized for use with automation
- Closures and dust covers assembled to vials
Certified vials come with the following features:
- Certified to meet or exceed EPA performance-based standards for volatile organic analysis
- Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
- Each vial individually barcoded with lot number and unique container number
- Analysis labels included unattached for optional use
- Carton sealed with security tape providing tamper evidence
- Hard foam celled divider cushions and protects vials during shipping and handling
Recycling information:
Please recycle the corrugate cartons and any LDPE bags your products are delivered in.
Specifications
Specifications
| Description | EP 40mL vial clear 0.060 in. bonded septum premium pack certified |
| Diameter (English) Outer | 1.1 in. |
| Color | Clear |
| Diameter (Metric) Outer | 28 mm |
| Material | Glass (Type 1) |
| Volume (Metric) | 40 mL |
| Height (English) | 3.75 in. |
| Level | Certified |
| No. per Case | 72 |
| Replacement Closure | 297-2400UB |
| Show More |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.