Learn More
Description
Ideal for gel electrophoresis
- Easily access bottom of narrow vessels and gel wells
- Universal fit
- Graduated marks for quick volume checks
- Certified DNase-, RNase-, and human DNA-free
Match O.D. to Gel Thickness
- Round 0.57mm O.D. tips are recommended for loading gels ≥0.6mm thick—great for SDS Page and 2-D gels
- Flat tips are recommended for gels up to 0.4mm thick
- Use flat 0.37mm O.D. tips for 0.4mm thick PAGE sequencing gels; flat 0.17mm tips for 0.2mm DNA sequencing gels
- 0.1 to 10μL volume
- Fit ultra-micro pipetters
- 45mm long
- 2μL graduation
Specifications
Specifications
| Volume (Metric) | 0.1 to 10 μL |
| Length (English) | 1.77 in. |
| Length (Metric) | 4.5cm |
| Thickness | 0.4mm |
| For Use With (Application) | Gel electrophoresis |
| Diameter (Metric) Outer | 0.17mm |
| Tip Style | Gel Loading |
| Graduated | Yes |
| Shape | Flat |
| Graduations | 2μL |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.