Learn More
Description
- Anti-static SMS lab coats with knit collars, cuffs and snap front with five buttons
- Protective 3-ply breathable SMS fabric for comfort and protection
- Offers protection from low fluid levels
- SMS fabric material meets AAMI Level 2 liquid barrier performance
- Color: blue
- Three reinforced pockets (two hip pockets, one breast pocket)
- Comes with anti-static coating
- Keeps wearer safe in static-prone environments and avoids clinging
Specifications
Specifications
| Product Type | General Purpose Lab Coat |
| Size | Medium |
| Gender | Unisex |
| Material | SMS |
| Color | Blue |
| Closure Type | Snaps |
| Cuff Style | Knit |
| Sterility | Non-sterile |
| Resistance | Fluids |
| No. of Pockets | 3 |
| Show More |
Please note: The SMS fabric is fluid resistant, and meets AAMI Level 2 Liquid barrier performance. However, due to the snap front design, the coat does not qualify for AAMI PB70 standard testing.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.