Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Premium Steel Base
SCI_ED

Catalog No. S24484 Shop All Eisco Products
Change view
Click to view available options
Height (Metric):
54 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
S24484 54 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S24484 Supplier Eisco™ Supplier No. ABSE12
Add to Cart
Add to Cart

This Premium Steel Base provides a sturdy three-point foundation for lab activities.

  • A-frame base
  • With 44 cm steel rod
  • Sides finished with chemical-resistant coating

Specifications

Material Steel
Height (Metric) 54 cm
Height (English) 21.3 in.
Dimensions (L x W) 18 x 18 cm (7.1 x 7.1 in.)
Length (English) 7.1 in.
Length (Metric) 18 cm
Width (English) 7.1 in.
Width (Metric) 18 cm
Includes Steel Rod (44 cm x 9.5 mm dia.)
Product Type Premium Steel Base
Autoclavable Autoclavable
Finish Chemical Resistant Coating
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.