Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Premium Three Finger Clamp w/ Boss Head
SCI_ED

Catalog No. S13902 Shop All Eisco Products
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S13902 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S13902 Supplier Eisco™ Supplier No. PRCMP01BH
Add to Cart
Add to Cart
This item is not returnable. View return policy

Choose durable lab equipment that will last for years. The EISCO Premium Three Finger Clamp w/ Boss Head is an industrial clamp that has rubber coated fingers and a swivel boss head.

  • Clamp constructed of powder coated steel, 3 finger clamp attached to swivel boss head
  • Maximum clamp opening is 8.5cm
  • Swivel between clamp and boss head
  • Boss accommodates to 19mm rod

Specifications

Autoclavable Autoclavable
Type 3-Prong Clamp
Material Zinc Die Cast, Plastic Coated
Height (Metric) 2.54 cm
Height (English) 1 in.
Length (English) 9 in.
Length (Metric) 22.86 cm
Width (English) 4 in.
Width (Metric) 10.16 cm
Color Blue
Jaw Type 3-Prong
Coating Rubber
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.