Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Premium Two Prong Clamp
SCI_ED

Catalog No. S13915 Shop All Eisco Products
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S13915 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S13915 Supplier Eisco™ Supplier No. PRCMP08
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy

Choose durable lab equipment that will last for years. The EISCO Premium Two Prong Clamp is an industrial, cork-lined clamp for burettes, flasks, and beakers.

  • Clamp constructed of powder coated zinc alloy, 2 prongs attached to aluminum rod
  • Maximum clamp opening is 12cm
  • 14cm connecting rod
  • Completely metal constructions, thread fitted actuating joints
  • 10mm diameter connecting rod

Specifications

Autoclavable Not Autoclavable
Type 2-Prong Clamp
Material Zinc Die Cast, Plastic Coated
Height (Metric) 2.54 cm
Height (English) 1 in.
Length (English) 9.5 in.
Length (Metric) 24.13 cm
Width (English) 6 in.
Width (Metric) 15.24 cm
Color Blue
Jaw Type 2-Prong
Coating Cork
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.