Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Premium Two Prong Clamp w/ Dual Screw Adjustments and Swivel Boss Head
SCI_ED

Catalog No. S13908 Shop All Eisco Products
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S13908 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S13908 Supplier Eisco™ Supplier No. PRCMP04BH
Add to Cart
Add to Cart

Choose durable lab equipment that will last for years. The EISCO Premium Two Prong Clamp w/ Dual Screw Adjustments and Swivel Boss Head is an industrial, rubber-coated lab clamp with dual screw adjustments and a swivel boss head attachment.

  • Heavy duty spring loaded clamp jaw with dual screw adjustment to fine tune any fitting.
  • Made of steel and powder coated alloy with all metal adjustment screws
  • 2 rubber coated clamp tongs
  • 7 cm maximum clamp opening
  • Boss head accepts up to 15 mm rods

Specifications

Autoclavable Autoclavable
Type 2-Prong Clamp
Material Zinc Die Cast, Plastic Coated
Height (Metric) 3.81 cm
Height (English) 1.5 in.
Length (English) 8 in.
Length (Metric) 20.32 cm
Width (English) 5 in.
Width (Metric) 12.7 cm
Color Blue
Jaw Type 2-Prong
Coating Rubber
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.