Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

New Pig Premoistened Cleanroom Wipers
SDP

Catalog No. 17987858 Shop All New Pig Corporation Products
Change view
Click to view available options
Packaging Quantity:
100 Pk.
1200 Pk.
50 Pk.
Width (English):
7 in.
11 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Quantity Width (English)
17-987-858 50 Pk. 11 in.
17-987-851 1200 Pk. 7 in.
17-987-853 1200 Pk. 11 in.
17-987-855 100 Pk. 7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 17-987-858 Supplier New Pig Supplier No. WIP283
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Premoistened wipers are designed for use in cleanrooms (ISO Class 5-8) with four clean-cut edges prevent loose fibers, unlike perforated wipers

  • The wipers come pre-moistened with a solution, typically a blend of 70% isopropyl alcohol (IPA) and 30% deionized (DI) water.
  • This eliminates the need for separate solvents, saving time and ensuring consistent, controlled application.
  • Made from materials like polyester cellulose or polypropylene, these wipers are specifically designed to have extremely low particle generation
  • The clean-cut or heat-sealed edges prevent fiber shedding, which is critical for maintaining ISO Class 5-8 cleanroom environments.
  • The sealed, pop-up style dispensers or resealable pouches allow for easy, one-handed access to a fresh, moist wiper, preventing them from drying out and ensuring they are ready to use at a moment's notice.
  • Many of these premoistened wipers meet stringent standards, such as USP 797 and USP 800, which are crucial for applications in pharmaceutical, biotechnology, and healthcare industries where sterile compounding is performed.
  • While pre-saturated with IPA, the wiper material itself is often compatible with a broad range of other chemicals and solvents, making them versatile for various cleaning and surface preparation tasks.
  • The wipers are typically cleanroom laundered and double-bagged or packaged in a controlled environment to ensure they arrive free of contaminants, preserving the integrity of critical processes.

Specifications

Product Type Cleanroom Wiper
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 11 in.
Width (Metric) 28 cm
Material Polypropylene
Autoclavable Not Autoclavable
Color White
Disposable Single-use
Packaging Quantity 50 Pk.
Saturation Solution 70% IPA, 30% DI water
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.