Learn More
Description
- Pre-cleaned glass slide with ground edges
- Size 1x3 in. (25x77 mm)
- Professionally stained samples for best visualization
- Great choice for biology classrooms to explore structure-function relationships as per NGSSs standards
- Showing general structures of Prothallium
Specifications
Specifications
| Description | Cross section of Fern Prothallium, a gametophyte stage in the life cycle of fern |
| Classification | Botany |
| Color | Clear |
| Material | Glass |
| Type | Prepared Microscope Slide |
| For Use With (Application) | Microscopy |
| Grade | 9 to 12 |
| Quantity | 1 Ea. |
| Specimen Type | Fern Prothallium |
| Size | 1 x 3 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
