Learn More
Description
- Premium glass with fine ground edges
- Size: 1 x 3 in. (26 x 76mm)
- Specially stained to ensure a clear, multicolored representation of all tissue structures
- Specimens are characteristic and representative of the taxonomic group and/or subject
- All slides sold separately
Specifications
Specifications
| Material | Glass |
| Mounting Type | Cross and Longitudinal Section |
| Type | Prepared Slide |
| Species | Helianthus, Sunflower |
| Specimen Type | Typical Dicot Herbaceous Stem |
| Size | 1 x 3 in. |
| Slide Type | Prepared Slide |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
