Learn More
Description
- Pre-cleaned glass slide with ground edges
- Professionally stained samples for best visualization
- Ideal for biology classrooms to explore structure-function relationships as per NGSS standards
- Wholemount of letter E is commonly used to teach the basics of microscopy
- Learn about image inversion while exploring what magnified ink looks like
Specifications
Specifications
| Biosafety Level | 1 |
| Concentration | 10% |
| Material | Glass |
| Type | Microbiology Slide |
| For Use With (Application) | Microscopy |
| Manufacturing Origin | China |
| Media Type | Formalin |
| Packaging | Cardboard Mailer |
| Quantity | 1 |
| Size | 1 x 3 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
