Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BUCHI PrepPure prep HPLC Columns - ID 10
SDP

Catalog No. 05405499 Shop All BUCHI Products
Change view
Click to view available options
Length (Metric):
150 mm
250 mm
Size (Metric) Tube Rack:
5 μm
10 μm
15 μm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Size (Metric) Tube Rack
05-405-499 250 mm 5 μm
05-405-498 150 mm 5 μm
05-405-510 150 mm 10 μm
05-405-511 250 mm 10 μm
05-405-522 150 mm 15 μm
05-405-523 250 mm 15 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 05-405-499 Supplier BUCHI Supplier No. 11068664
Add to Cart
Add to Cart

PrepPure HPLC columns are filled with high quality silica and enable the performance of high resolution separations.

  • Wide range of particle sizes (5-15 μm)
  • Easy scalability due to multiple dimensions (4.6-70 mm ID; 150/250 mm lengths)
  • C18 phase for low polar and unpolar compounds, it is the most popular unpolar phase in prep HPLC

Specifications

Length (Metric) 250 mm
Type C18
Size (Metric) Tube Rack 5 μm
Column Type HPLC
Max. Pressure 400 bar
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.