Learn More
Description
- Wide range of particle sizes (5-15 μm)
- Easy scalability due to multiple dimensions (4.6-70 mm ID; 150/250 mm lengths)
- C18 phase for low polar and unpolar compounds, it is the most popular unpolar phase in prep HPLC
Specifications
Specifications
| Length (Metric) | 150 mm |
| Type | C18 |
| Size (Metric) Tube Rack | 10 μm |
| Column Type | HPLC |
| Max. Pressure | 210 bar |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
