Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel Art™ PrepSafe™ Microcentrifuge Tube Mini Floating Racks

Catalog No. 03410718 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Color:
Fuchsia
Natural
Neon Yellow
Turquoise
Includes:
No Attachment
Vortexing Attachment
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Includes
03-410-718 Neon Yellow Vortexing Attachment
03-410-716 Turquoise Vortexing Attachment
14-791-413 Neon Yellow No Attachment
14-791-411 Turquoise No Attachment
14-791-412 Fuchsia No Attachment
03-410-715 Natural Vortexing Attachment
03-410-717 Fuchsia Vortexing Attachment
14-791-410 Natural No Attachment
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 03-410-718 Supplier Bel Art™ Supplier No. F187420127

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

This item is not returnable. View return policy

Immobilizing tabs protect tubes from opening when under pressure, submerged or knocked over

Immobilizing tabs protect tubes from opening when under pressure, submerged or knocked over

  • Holds up to twelve 1.5mL or 2.0mL microcentrifuge tubes in numbered locations
  • Raised handle for easy lifting without agitating samples
  • Stable feet keep racks upright on the bench
  • Use in water baths, ice or on the benchtop
  • 95mm outer diameter fits most 1000mL beakers
  • Available with or without vortexing attachment in a variety of colors
  • Polypropylene construction is steam autoclavable at 121°C (250°F)
  • Removable vortexing attachment available separately (Mfr. No. F187420140)

Specifications

Autoclavable Autoclavable
Color Neon Yellow
Holds Microtubes (1.5 to 2 mL)
Material Polypropylene
Positions 12
Shape Round
Stackable No
Sterility Non-sterile
For Use With (Equipment) 1000mL Beakers, water baths
Quantity 10/Cs.
Length (Metric) 94 mm
Includes Vortexing Attachment
Product Type Microcentrifuge Tube Rack
Shelves None
Height (Metric) 79 mm
Array 1 x 12
Width (Metric) 94 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.