Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dickson™ Pressure Chart Recorder Replacement Charts
SDP

Catalog No. 15075144
Change view
Click to view available options
Description:
0 to 200 psi
0 to 300 psi
0 to 500psi
Time Range:
24 hrs.
7 Days
Diameter (Metric):
101 mm
203 mm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description Time Range Diameter (Metric)
15-075-144 0 to 200 psi 24 hrs. 101 mm
15-075-151 0 to 200 psi 7 Days 203 mm
15-075-152 0 to 200 psi 24 hrs. 203 mm
15-075-146 0 to 300 psi 24 hrs. 101 mm
15-075-145 0 to 300 psi 7 Days 101 mm
15-075-147 0 to 500psi 24 hrs. 101 mm
15-075-143 0 to 200 psi 7 Days 101 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 15-075-144 Supplier Dickson™ Supplier No. C026
Add to Cart
Add to Cart

Specifications

Product Type Pressure Chart
Description 0 to 200 psi
Diameter (Metric) 101 mm
Diameter (English) 4 in.
For Use With (Application) For the accuracy of data, great way to archive monitoring history
For Use With (Equipment) For pressure chart recorder
Shape Circular
Time Range 24 hrs.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.