Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vernier Pressure Sensor 400
SDPSCI_ED

Catalog No. S40814 Shop All Vernier Software Products
Change view
Click to view available options
Temperature Range (Metric):
-40°C to +125°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
S40814 -40°C to +125°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S40814 Supplier Vernier Supplier No. PS400BTA
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Pressure Sensor 400 will measure absolute pressures from 0 to 400 kPa. The sensor also operates with excellent accuracy over a wide temperature range. The robust metal fittings allow for a tight, leakproof seal to your reaction apparatus. An accessories kit is included with the sensor.

The Pressure Sensor 400 is the optimal sensor for conducting physical and analytical chemistry experiments, such as approximating the adiabatic expansion of a gas, Charles’ law experiments, and ideal gas law investigations. It measures absolute pressures from 0 to 400 kPa and operates with excellent accuracy over a wide temperature range. The robust metal fittings allow for a tight, leakproof seal to your reaction apparatus.

An accessories kit is included with the sensor. This kit includes

  • Double-barb brass connector to fit flexible tubing
  • Nickel plated brass push-to-connect Connector to fit more rigid tubing
  • Two-foot section of nylon tubing
  • Two-foot section of plastic tubing
  • Tightening wrenches and plumber’s tape to ensure a tight seal

Specifications

Sensor Types Honeywell PX2 Series
Accuracy factory calibration: ±2 kPa; custom calibration: ±1 kPa (1 point calibration at atmosphere)
Range 0 to 400 kPa (Max pressure without damage: 800 kPa)
Temperature Range (Metric) -40°C to +125°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.