Learn More
Description
- Made with dry natural rubber
- Available in variety of sizes
- Offered in Reb or Black
Specifications
Specifications
| Diameter (English) Inner | 1/4 in. |
| Diameter (Metric) Inner | 6.4 mm |
| Material | Natural Rubber |
| Overall Length (English) | 12 ft. |
| Overall Length (Metric) | 3.6 m |
| Thickness (English) | 0.19 in. |
| Thickness (Metric) | 4.8 mm |
| For Use With (Application) | Pressure and vacuum work |
| Color | Red |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
