Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Pressure/Vacuum Tubing
SCI_ED

Catalog No. S50453 Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (Metric) Inner:
4.8 mm
6.4 mm
Color:
Black
Red
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Color
S50453 4.8 mm Black
S50454 6.4 mm Black
S50452 6.4 mm Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. S50453
This item is not returnable. View return policy

Pure natural rubber.

  • Made with dry natural rubber
  • Available in variety of sizes
  • Offered in Reb or Black

Specifications

Diameter (English) Inner 0.19 in.
Diameter (Metric) Inner 4.8 mm
Material Natural Rubber
Overall Length (English) 12 ft.
Overall Length (Metric) 3.6 m
Thickness (English) 0.19 in.
Thickness (Metric) 4.8 mm
For Use With (Application) Pressure and vacuum work
Color Black
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.