Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Prevent the Spread of Coronavirus (COVID-19) Sign

Catalog No. 19129414 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
7 x 10 in.
10 x 14 in.
Material:
Aluminum
Polyester
Polystyrene
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Material
19-129-414 10 x 14 in. Polyester
19-129-411 7 x 10 in. Polystyrene
19-129-412 10 x 14 in. Polystyrene
19-129-413 7 x 10 in. Polyester
19-129-415 7 x 10 in. Aluminum
19-129-416 10 x 14 in. Aluminum
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-129-414 Supplier Brady™ Supplier No. 170165

Sign designed to keep employees and visitors informed on the best ways to prevent the spread of COVID-19.

  • B-401 polystyrene material is ideal for use in light duty areas and for temporary identification. With this temporary sign, you get abrasion and chemical resistance so your identification remains impactful in harsh conditions. Great for indoor and outdoor use. Service temperature of -40 to 175°F (-40 to 80°C).
  • B-302 polyester material is an indoor/outdoor high-performance material with a permanent pressure-sensitive adhesive. Flexible material conforms to most surfaces and provides clear identification in even the harshest environments. Ultra-durable sign weathers up to 8 years outdoors, and even longer indoors. Survives drastic temperature variations up to 230°F (110°C), and can be applied at 0°F (-18°C).
  • B-555 durable non-reflective aluminum material provides lasting identification with durable inks and clear-coat protection for added fade resistance. Designed for both indoor and outdoor use. Withstands wind, rain, sunlight and high temperatures.

Message:

PREVENT THE SPREAD OF CORONAVIRUS (COVID-19)
CLEAN YOUR HANDS OFTEN WASH YOUR HANDS WITH SOAP FOR AT LEAST 20 SECONDS
COVER COUGHS AND SNEEZES COVER YOUR MOUTH AND NOSE WITH A TISSUE OR THE INSIDE OF YOUR ELBOW
AVOID CLOSE CONTACT PUT DISTANCE BETWEEN YOURSELF AND OTHERS (ABOUT 6 FT. / 2 M)
STAY HOME STAY HOME IF YOU FEEL SICK

Specifications

Material Polyester
Mounting Type Self-adhesive
Thickness 0.006 in.
Languages English
Dimensions (L x W) 10 x 14 in.
Color Black on White
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.