Learn More
Honeywell™ North™ Primair™ PA800 Series Welding Helmet
Description
- Ergonomic design
- External controls enable quick transition from welding to grinding, even with gloves on
- The suspension, helmet and air-duct can all be adjusted to ensure a comfortable fit
- Lightweight design minimizes head and neck strain and reduces risks of fatigue or injury
- Cooling comfort
- Integrated and adjustable air-duct connects easily toto the PA700 PAPR system, to help keep workers cool, comfortable and productive.
Specifications
Specifications
| Certifications/Compliance | NIOSH 42 CFR 84 |
| Color | Black |
| For Use With (Equipment) | PA700 PAPR |
| Product Type | Helmet |
| Size | Welding |
| Weight (English) | 1.5 lb. |
| Head Style | Welding |
| Width (English) | 9 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.