Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Primary and Secondary Coils
SDPSCI_ED

Catalog No. s05904 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Grade:
5+
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S05904 5+
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S05904 Supplier United Scientific™ Supplier No. PSC001
Only null left
Add to Cart
Add to Cart

Use these Primary and Secondary Coils for investigating electromagnetic induction.

  • Secondary coil offers more windings than available on many other coils.
  • Wound on robust molded formers fitted with shielded banana jacks.
  • Plated iron core has a molded handle for accurate positioning in the coils.
  • Primary coil has 175 turns of 18 AWG insulated copper wire.
  • Secondary coil has three available windings with 500, 1,000 and 1,500 turns of 26 AWG insulated copper wire.
  • Plated iron core is 19 mm in diameter and 165 mm long (including handle).

Coil and Core Specifications

  • 18 AWG — diameter 3.4 cm, length 10.0 cm, resistance 0.43 ω, self-inductance 3.1 mH
  • 26 AWD — diameter 5.2 cm; length 10.2 cm; resistances 11.5 ω, 23.3 ω, 35.7 ω; self-inductances 490 mH, 1.97 H, 4.43 H
  • Plated iron core is 1.9 cm in diameter and 16.5 cm long (including handle).

Order Info

Dimensions: 10 x 7 x 17.3 cm (3.87 x 2.75 x 6.75 in.). Weights: Product: 907 g (2 lb.), Packed Item: 975 g (2 lb., 2 oz.).

Specifications

Material Copper Wire
Shape Cylindrical
For Use With (Application) For investigating electromagnetic induction
Grade 5+
Product Type Primary and Secondary Coil
Includes Activity guide
Weight (Metric) 907 g
Weight (English) 2 lb.
Dimensions (L x W x H) 10 x 7 x 17.3 cm (3.87 x 2.75 x 6.75 in.)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.