Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Primary Weight Set
SCI_ED

Catalog No. S23652 Shop All Eisco Products
Change view
Click to view available options
Material:
Brass
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
S23652 Brass
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S23652 Supplier Eisco™ Supplier No. PH0043A
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Supplied in durable, hardwood storage box.

  • Made from brass
  • Polished and lacquered
  • One each of 1g, 5g, 20g, 50g and 100g
  • Two each of 2g and 10g

Specifications

Product Type Primary Weight Set
Weight (English) 0.6 lb.
Material Brass
Case Material Durable, hardwood storage box
Weight (Metric) 272.15 g
Quantity One each of 1g, 5g, 20g, 50g and 100g; Two each of 2g and 10g
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.