Learn More
Description
- Polypropylene beaker with blue printed graduations
- Excellent optical clarity, easy to read graduations
- Good heat and chemical resistance
- Designed with spout for easy pouring
- Autoclavable at 121°C
Warranty and Services
1 year limited manufacturer warranty
Specifications
Specifications
| Capacity (English) | 338.14 oz. |
| Color | Clear |
| Description | Chemical durability |
| Diameter (English)Top | 8 in. |
| Capacity (Metric) | 10,000 mL |
| Material | Polypropylene |
| For Use With (Application) | Holding, Mixing Liquids |
| Height (English) | 13 in. |
| Height (Metric) | 33 cm |
| Increments | 1000 ml |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
