Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Printed Polypropylene Beakers
SCI_ED

Catalog No. S29532 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
1000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S29532 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S29532 Supplier Eisco™ Supplier No. ECH0139E/DEL

missing translation for 'validMainframeMsg'

Printed polypropylene beakers provide exellent optical clarity and easy to read blue graduations. These polypropylene beakers are extremely durable, have good heat and chemical resistance and can be autoclaved at 121°C. Designed with a spout for easy pouring.

  • Polypropylene beaker with blue printed graduations
  • Excellent optical clarity, easy to read graduations
  • Good heat and chemical resistance
  • Designed with spout for easy pouring
  • Autoclavable at 121°C

Specifications

Capacity (English) 33.81 oz.
Color Clear
Description Chemical durability
Capacity (Metric) 1000 mL
Material Polypropylene
For Use With (Application) Holding, mixing liquids
Height (Metric) 27 cm
Length (Metric) 12.5 cm
Quantity 1
Type Plastic Beaker
Width (Metric) 12.5 cm
Sterility Non-sterile
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Scale Blue Printed Scale
Style Low Form
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.