Learn More
Description
- Durable PVC coated steel racks
- Simple to install
- Design allows for easy wall mounting
Specifications
Specifications
| Color | Yellow |
| Material | PVC-coated Steel |
| Mounting Type | Wall |
| Quantity | 1 Ea. |
| Device Holds | Binders |
| Dimensions (L x W) | 14 x 9 in. |
| Height (English) | 9 in. |
| Length (English) | 14 in. |
| Width (English) | 4.5 in. |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.