Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Breaker Lockout

Catalog No. 19103967 Shop All Brady Corporation Products
Change view
Click to view available options
Material:
ABS
Polycarbonate
Dimensions (L x W x H):
0.81 x 2.6 x 1.87 in.
1.1 x 2.25 x 0.8 in.
2.25 x 0.75 x 1.12 in.
2.6 x 1.87 x 0.81 in.
4.0 x 3.67 x 2.5 in.
Product Type:
3-phase Breaker Lockout
Multi-pole Clamp-on Breaker Lockout
No Hole Circuit Breaker Lockout
Single Pole Breaker Lockout
Quantity:
1 Ea.
6 Pk.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Dimensions (L x W x H) Product Type Quantity
19-103-967 Polycarbonate 2.25 x 0.75 x 1.12 in. No Hole Circuit Breaker Lockout 6 Pk.
19-103-962 Polycarbonate 1.1 x 2.25 x 0.8 in. Single Pole Breaker Lockout 1 Ea.
19-103-963 Polycarbonate 1.1 x 2.25 x 0.8 in. Single Pole Breaker Lockout 6 Pk.
19-103-964 ABS 2.6 x 1.87 x 0.81 in. Multi-pole Clamp-on Breaker Lockout 1 Ea.
19-103-965 ABS 0.81 x 2.6 x 1.87 in. Multi-pole Clamp-on Breaker Lockout 6 Pk.
19-103-968 Polycarbonate 4.0 x 3.67 x 2.5 in. 3-phase Breaker Lockout 1 Ea.
19-103-966 Polycarbonate 2.25 x 0.75 x 1.12 in. No Hole Circuit Breaker Lockout 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 19-103-967 Supplier Brady™ Supplier No. BL046

Prevent accidental or unauthorized use of breakers. The Brady™ Breaker Lockout is an economic solution that is made of durable polycarbonate material and is quick and easy to apply.

  • All circuit breaker lockouts are made of durable polycarbonate material
  • Quick and easy to apply
  • Prevents accidental engagement of circuits

Specifications

Product Type No Hole Circuit Breaker Lockout
Color Red
Material Polycarbonate
Dimensions (L x W x H) 2.25 x 0.75 x 1.12 in.
Quantity 6 Pk.

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.