Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Double Chain Lockout Kit

Catalog No. 19104214 Shop All Brady Corporation Products
Click to view available options
Color:
Blue

Catalog No. 19-104-214

Supplier: Brady™ LK042R

Develop a safety plan to protect workers and the worksite using lockout products. The Brady™ Double Chain Lockout Kit is a cost-effective way to lock out most difficult valves. Components are ideal for single or group lockout situations.

  • For group lockout situations involving a large number of workers and equipment, lock boxes can offer a number of advantages over hasps
  • Reduces the number of locks being used
  • Use the SAFETY REDBOX™ Lock Box as a portable or mounted lockbox.
  • Quick release internal slide button allows lockbox to be carried to the poind of need

Specifications

Product Type Mechanical Risk Lockouts
Color Blue
Material Plastic
Dimensions (L x W x H) 4 x 11.125 x 8.75 in.
Height (English) 8.75 in.
Includes (1) lockout box; (1) ka aluminum padlock (pk 3); (3) 1.5 in. lockout hasps; (3) lockout tags; (1) lockout chain
Length (English) 4 in.
Quantity 1 Kit
Width (English) 11.125 in.

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.