Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Large Yellow Lockout Board
Develop a safety plan to protect workers and the worksite using lockout products. The Brady™ Large Yellow Lockout Board is part of a safety plan to protect workers and the worksite using lockout products. Lockout devices are an important part of safety protocol.
Specifications
Color | Black on Yellow |
---|---|
Material | Acrylic |
Dimensions (L x W) | 23.75 x 30 in. |
Height (English) | 30 in. |
Width (English) | 23.75 in. |
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
19-104-009
|
Brady™
LC501E |
Lockout Board | N/A | N/A | N/A | ||||
19-104-057
|
Brady™
LC502E |
Lockout Board Kit | N/A | N/A | N/A | ||||
Description
- For group lockout situations involving a large number of workers and equipment, lock boxes can offer a number of advantages over hasps
- Reduces the number of locks being used
- Use the SAFETY REDBOX™ Lock Box as a portable or mounted lockbox.
- Quick release internal slide button allows lockbox to be carried to the poind of need
Specifications
Black on Yellow | |
23.75 x 30 in. | |
23.75 in. |
Acrylic | |
30 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title