Learn More
Description
- For group lockout situations involving a large number of workers and equipment, lock boxes can offer a number of advantages over hasps
- Reduces the number of locks being used
- Use the SAFETY REDBOX™ Lock Box as a portable or mounted lockbox.
- Quick release internal slide button allows lockbox to be carried to the poind of need
Specifications
Specifications
| Color | Black on Yellow |
| Material | Acrylic |
| Dimensions (L x W) | 14 x 14 in. |
| Displayed Text | LOCKOUT STATION / CENTRO DE SEGURIDAD |
| Height (English) | 14 in. |
| Includes | (2) 1.5 in safety hasp; (6) 0.75 in shackle assorted kd steel padlock; safety tag |
| Quantity | 1 Kit |
| Width (English) | 14 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.