Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Wall Switch Lockout Device

Catalog No. 19104280 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Clear
Catalog No. Color
19-104-280 Clear
1 options

Catalog No. 19-104-280

Supplier: Brady™ WSLO

Wall switch lockouts may be used with most wall-mounted switches and are simple to install using existing screws.

  • Can lock a wall switch into the OFF or ON positions, depending upon your safety or security need
  • Installs over switch plate using existing screws
  • Equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs
  • Brady™ is a world leader in lockout/tagout products and services offering industry expertise and a broad range of durable, easy-to-use lockout devices

Specifications

Product Type Lockout Device
Color Clear
Material Polycarbonate
Certifications/Compliance OSHA 1910.147
Depth (English) 0.9 in.
Dimensions (D x W x H) 0.9 x 1.41 x 4.17 in.
Height (English) 4.17 in.
Quantity 1 Ea.
Width (English) 1.41 in.

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.